-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Temperature Sensor |
|---|---|
| Color | Gray |
| Compatible Brand And Series | Johnson Controls A99B Series |
| Dia. | 1/4" |
| Electrical Connection Type | Hardwired |
| For Use With | System 350, System 450 |
| For Use With Building Automation Systems | Building Automation System Compatible |
| Function | Temperature Sensor |
| Height | 3" |
| Housing Color | Gray |
| Housing Material | Stainless Steel |
| Length | 9 3/4" |
| Loop Resistance | 1035 ohms |
| Measurement Type | Single |
|---|---|
| Operating Temp. Range | -40°F to +248°F |
| Output | Not Applicable |
| Overall Depth | 2" |
| Overall Dia. | 1/4" |
| Overall Height | 3" |
| Overall Length | 9 3/4" |
| Probe Dia. | 1/4" |
| Probe Length | 2" |
| Sensing Element Type | Silicon |
| Temp. Accuracy | -0.9°F to +0.9°F |
| Type | High Temperature Silicon Cable |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 24.76 |
| Width (cm) | 6.6 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)