-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Differential Pressure Switch |
|---|---|
| Application | HVAC |
| Contact Form | SPDT |
| Electrical Connection Type | Screw Terminals |
| Electrical Rating | 1.5A/0.4A @ 250V AC |
| Enclosure Material | Polyoxymethylene |
| For Pressure Type | Differential |
| Housing Material | Thermoplastic |
| Housing Type | Standard Housing |
| Ip Rating | IP54 |
| Max. Operating Pressure | 40 in. wc |
| Maximum Operating Temperature | 185°F |
| Maximum Pressure Rating | 40 in. wc |
| Minimum Operating Temperature | -4°F |
| Mounting Hole Center To Center Distance | 2 9/16" |
| Mounting Hole Diameter | 3/16" |
| Mounting Orientation | Vertical |
| Number Of Switches | 1 |
|---|---|
| Operating Temp. Range | -4°F to +185°F |
| Overall Depth | 2 1/4" |
| Pressure Set Point | 2 in. wc to 10 in. wc |
| Pressure Setting Range | 2 in. wc to 10 in. wc |
| Product Type | Differential Pressure Switch |
| Reset Type | Automatic Reset |
| Sample Line Connection | 1/4" |
| Sample Line Connection Size | 1/4" |
| Sample Line Connection Type | Push On |
| Sample Line Connector Type | Push-On |
| Switch Voltage | 250V AC |
| Switching Differential | 0.6 in. wc to 0.8 in. wc |
| Tube Inside Dia. | 1/4" |
| Type | Differential , SPDT |
| Type Of Set Point | Adjustable |
| Standards | CE CERTIFIED, CSA CERTIFIED C22.2#14 EDPS, ETL LISTED UL508 |
The Dwyer ADPS Series adjustable differential pressure switches are general-purpose, airflow-proving switches designed for HVAC and building automation applications. The ADPS Series can be used to sense positive, negative, or differential air pressure. The silicone diaphragm and calibration spring are housed in a rugged plastic enclosure with a removable cover protecting the set point adjustment knob and snap action switch terminals. Electrical connections are made through a 7/8 in diameter opening in the cover that accepts a 1/2 in conduit connection. Air sampling connections accept 1/4 in ID tubing.
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 6.1 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.18 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)