-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Switch |
|---|---|
| Ac Contact Rating | 16A @ 125V AC, 8A @ 250V AC |
| Actuator Length | 0.68" |
| Actuator Material | Metal |
| Actuator Style | Bat |
| Contact Form | DPST |
| Dc Contact Rating | 16A @ 125V, 8A @ 250V |
| Diameter | 1/2" |
| Features | Not Sealed |
| Ip Rating | Not Rated |
| Nema Enclosure Rating | No Enclosure |
| Number Of Connections | 4 |
| Number Of Poles | 2 |
| Number Of Positions | 2 |
| Operating Temp. | 0°F to +150°F |
| Operating Temperature - Maximum | 150°F |
|---|---|
| Operating Temperature - Minimum | 0°F |
| Operator Illumination Style | Non-Illuminated |
| Overall Depth | 1.76" |
| Overall Height | 1.91" |
| Overall Width | 0.83" |
| Product Type | Toggle Switch |
| Rated Hp | 1 hp |
| Series | DK/EK Series |
| Stem Length | 0.47" |
| Stem Thread Size | 6-32 Nc-2 |
| Switch Function Configuration | On/None/Off |
| Terminal Connection Type | Screw Terminals |
| Terminals | Screw |
| Thread Size | 15/32"-32 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 7.87 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0101 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)