-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Switch |
|---|---|
| Ac Contact Rating | 10A @ 250V, 15A @ 125V |
| Actuator Length | 0.68" |
| Actuator Material | Metal |
| Actuator Style | Bat |
| Contact Form | DPST |
| Dc Contact Rating | Not Rated |
| Diameter | 1/2" |
| Features | Not Sealed |
| Hp | 3/4 hp |
| Includes | Hex Nut, Ring Nut |
| Ip Rating | Not Rated |
| Nema Enclosure Rating | No Enclosure |
| Number Of Connections | 4 |
| Number Of Poles | 2 |
| Number Of Positions | 3 |
| Operating Temp. | +32°F to +185°F |
|---|---|
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | 32°F |
| Operator Illumination Style | Non-Illuminated |
| Overall Depth | 1.31" |
| Overall Height | 1.57" |
| Overall Width | 3/4" |
| Product Type | Toggle Switch |
| Series | G Series |
| Stem Length | 0.47" |
| Stem Thread Size | 6-32 Nc-2 |
| Switch Function Configuration | On/None/Off |
| Terminal Connection Type | Quick Connect Tab |
| Terminal Size | 1/4" |
| Terminal Type | Tab |
| Thread Size | 15/32"-32 |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 8.64 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)