-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Cycle | 20000 |
| Abrasion Resistant | Yes |
| Ansi/isea Abrasion Level | 6 |
| Ansi/isea Cut Level | 4 |
| Ansi/isea Puncture Level | 4 |
| Back Material | Nylon |
| Coating | Polyurethane Coated |
| Coating Coverage | Palm |
| Coating Finish | Smooth |
| Coating Material | Polyurethane |
| Coating Texture | Smooth |
| Color | White |
| Cuff | Knit |
| Cut | Knit |
| Cut Resistant | Yes |
| Direction | Left, Right |
| Finger Material | Nylon |
|---|---|
| Finger Style | Reinforced |
| Gauge | 13 ga. |
| Glove Length | 9 1/2" |
| Glove Performance | Light |
| Length | 9.406" |
| Liner Material | Rayon |
| Palm Material | Nylon |
| Puncture Resistant | Yes |
| Silicone-free | No |
| Size | M |
| Size- Alpha | M |
| Standards | Ansi 105, En388 |
| Stitching Material | Nylon |
| Suggested Use Environment | Dry |
| Thumb Style | Reinforced |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 3926201050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)