-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disc Spring |
|---|---|
| Calculated Load @ Flat | 10057 lbf. |
| Compatible Hole Diameter | 3 1/2" |
| Compatible Rod Size | 1 1/16" |
| Disc Type | Belleville Spring |
| Finish | Plain |
| For Hole Size | 3 1/2" |
| For Rod Size | 1.063" |
| Inside Diameter | 1.06" |
| Load @ Deflection | 6463 lbs. |
| Material | Carbon Steel |
|---|---|
| Max. Outside Dia. | 3 1/2" |
| Min. Inside Dia. | 1.063" |
| Outside Diameter | 3.5" |
| Overall Height | 7/25" |
| System Of Measurement | Imperial |
| Thickness | 0.219" |
| Type | Belleville |
| Standards | UNS G61500 |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 9.14 |
| HS Code | 7318210090 |
|---|---|
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)