-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Transducer |
|---|---|
| Accuracy | -1% to +1% |
| Calibration Certificate Included | No |
| Connection Size | 1/4" |
| Connection Type | MNPT |
| Electrical Connection | Mini Hirschman Plug |
| Electrical Connections | 4 Pin Din 43650 Form C Connector |
| Enclosure Rating | IP66, NEMA 4X |
| Explosion/fire Proof | No |
| Features | Protection In Harsh Environments, Shock And Vibration Resistance, Wide Range Of Models And Connections That Can Meet Pressure Measurement Specifications From Low To Very High |
| For Use With Media Type | Compressors, Hydraulics, Pumps |
| Full-scale Accuracy | -1% to +1% |
| Grade | Grade 316, Grade 316L |
| Housing Material | Stainless Steel |
| Housing Type | General Purpose |
| Includes | Instructions |
| Intrinsically Safe | No |
| Ip Rating | IP66 |
| Loop Resistance | 0 ohms to 1300 ohms |
| Manufacturers Warranty Length | 1 yr. |
| Material | Stainless Steel |
| Max. Current | 38 mA |
| Max. Pressure | 600 psig |
| Maximum Loop Resistance | 0 ohms to 1000 ohms |
| Maximum Operating Temperature | 200°F |
| Maximum Pressure | 300 psi |
| Minimum Operating Temperature | 0°F |
| Minimum Pressure | 0 psi |
|---|---|
| Nema Rating | NEMA 4X |
| Nist Traceable Certificate | No |
| Number Of Wires | 2 |
| Operating Temp. | 0°F to +200°F |
| Output | 4-20 mA |
| Output Amps | 4-20 mA |
| Overall Height | 3 1/2" |
| Overall Length | 5 1/2" |
| Overall Width | 1.281" |
| Overpressure | 1500 psig |
| Power Required | 13-30V DC |
| Pressure Range | 0 psi to 300 psi |
| Pressure Units | Psig |
| Process Connection | 1/4" Male NPT |
| Process Connection Gender | Male |
| Process Connection Size | 1/4" |
| Process Connection Size - Transmitter | 1/4" |
| Process Connection Type | NPT |
| Range | 0 psi to 300 psi |
| Range Units | Psi |
| Response Time | 300 ms |
| Series | 628 Series |
| Thermal Error | -0.04% to +0.04% |
| Type Of Pressure | Gauge |
| Wetted Materials | Stainless Steel |
| Standards | CE, NSF, UL LISTED |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 8.64 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)