-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Magnetic Motor Starter |
|---|---|
| Assembly Method (start Key) | Plastic Crate |
| Auxiliary Contacts | NO/NC |
| Coil Frequency | 50/60 Hz |
| Coil Voltage | 180-208/208-240V AC |
| Connection Type | Screw Terminal |
| Control Devices | On/Off Button |
| Control Voltage | 180-208/208-240V |
| Enclosure Type | NEMA 4/4X , NEMA 4X |
| Frequency | 60/50 Hz |
| Full Load Amperage Range | 15-23.A |
| Horsepower Rating | 3 hp |
| Hp | 1 1/2 hp, 3 hp |
| Includes | Start, Stop And Reset Pushbuttons |
| Mounting | Wall |
| Number Of Poles | 2 |
| Overload Relay | 15-23A |
| Overload Type | Bi-Metallic |
| Phase | 1 |
| Phase Loss Sensitive | Yes |
|---|---|
| Power Poles | NO |
| Rated Amps (ac-3) | 25A |
| Rated Operational Voltage | 600V |
| Sccr Rating | 5 kA |
| Series | PESWS Series |
| Start Type | Direct Single Phase |
| Starter Type | Non Combination |
| Trip Class | Class 10 |
| Voltage Rating | 600V AC |
| Button Color | Not Specified |
| Button Type | Unspecified |
| Degree Of Protection | NEMA 4X |
| Maximum Power Rating | Not Applicable |
| Measuring Tool And Accessories | Not Applicable |
| No. Of Phase | 1 |
| Overload | 15-23A |
| Reference | PESWS |
| Starters Complements | Does Not Contain |
| Height (cm) | 21.9 |
|---|---|
| Length (cm) | 11.26 |
| Width (cm) | 11.4 |
| Country Of Origin | BR |
|---|---|
| Weight (kg) | 1.0305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)