-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gas Can |
|---|---|
| Can Style | Type II |
| Can Type | Type II |
| Cap Features | Self Closing |
| Capacity | 5 gal. |
| Color | Red |
| Diameter | 12 1/2" |
| Exterior Dimensions | 11 1/4" x 15 7/8" |
| Faucet Type | Top Mounted With Spout |
| Finish | Galvanized |
| Flame Arrestor | Yes |
| Footprint Shape | Circle |
| For Use With | Flammables |
| Handle Type | Fixed |
| Height | 15 7/8" |
|---|---|
| Hose Length | 12" |
| Hose Material | Metal |
| Hose Outside Dia. | 5/8" |
| Includes | 5/8" Od Flexible Hose |
| Includes Flame Arrestor | Yes |
| Material | Powder Coated Steel |
| Material Thickness | 24 ga. |
| Outside Dia. | 11 1/4" |
| Product Type | Type II Safety Can |
| Spout Type | Flexible Metal Hose Spout |
| Standards | Carb, Fm, Nfpa, Osha, Ul, Ulc |
| Used For | Flammables |
Eagle U251SX5 Type II safety can is used in the chemical and logistics industries. Its sturdy construction and secure closure mechanism are vital for the compliant handling of hazardous materials, ensuring safe transit and containment during the transportation of potentially dangerous substances.
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 34.29 |
| HS Code | 7310290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.4651 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)