-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle Interior |
|---|---|
| Amps | 60A |
| Compatible Device Current | 60A |
| Current Rating | 60A |
| For Use With | Receptacles |
| Gender | Female |
| Grounding Style | Style 1 |
| Material | Glass Filled Polyester |
|---|---|
| Number Of Poles | 2.0 |
| Number Of Wires | 2.0 |
| Phase | 1 |
| Voltage | 600V AC |
| Voltage Rating | 250V DC/600V AC |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 12.7 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)