-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Type II Safety Can |
|---|---|
| Can Style | Type II |
| Can Type | Type II |
| Cap Features | Spring Closing |
| Capacity | 2.5 gal. |
| Color | Blue |
| Exterior Dimensions | 11 1/4" x 9 1/2" |
| Faucet Type | Top Mounted With Spout |
| Finish | Galvanized |
| Flame Arrestor | Yes |
| Footprint Shape | Circle |
| For Use With | Kerosene |
| Handle Type | Fixed |
| Height | 9 1/2" |
|---|---|
| Hose Length | 12" |
| Hose Material | Metal |
| Hose Outside Dia. | 7/8" |
| Includes | 7/8" Od Flexible Hose |
| Includes Flame Arrestor | Yes |
| Material | Powder Coated Steel |
| Material Thickness | 24 ga. |
| Outside Dia. | 11 1/4" |
| Product Type | Type II Safety Can |
| Spout Type | Flexible Metal Hose Spout |
| Standards | Fm, Nfpa Code 30, Osha, Ul, Ulc |
| Used For | Kerosene |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 28.58 |
| Width (cm) | 28.58 |
| HS Code | 7310290025 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7225 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)