-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Type II Safety Can |
|---|---|
| Can Type | Type II |
| Capacity | 1 gal. |
| Color | Red |
| Exterior Dimensions | 11 1/4" x 7 1/4" |
| Faucet Type | Top Mounted With Spout |
| Finish | Galvanized |
| Flame Arrestor | Yes |
| Handle Type | Fixed |
| Height | 7 1/4" |
|---|---|
| Hose Length | 12" |
| Hose Material | Metal |
| Hose Outside Dia. | 7/8" |
| Material | Steel |
| Material Thickness | 24 ga. |
| Outside Dia. | 11 1/4" |
| Spout Type | Flexible Metal Hose Spout |
| Used For | Flammables |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 30.48 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.4975 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)