-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rivet Nut |
|---|---|
| Body Dia. | 17.4 mm |
| Body Length | 29.21 mm |
| Body Texture | Knurled |
| Body Type | Round |
| Compatible Material | Metal |
| Display Qty | 10 |
| Drill Bit Size | 17.45 mm |
| Drill Size | 11/16" |
| End Type | Open |
| Features | Corrosion Resistant |
| Flange Dia. | 21.97 mm |
| Flange Diameter | 22 mm |
| Flange Style | Flanged |
| Flange Thickness | 1.19 mm |
| Grip Range | 1.6 mm to 5.1 mm |
| Head Height | 1.19 mm |
| Insert Diameter | 17.4 mm |
|---|---|
| Insert Nut Type | Rivet Nut |
| Installation Method | Pneumatic, Hydraulic Tool, Spin, Spin Aro Pneumatic Tool |
| Installed Length | 21.59 mm |
| Length | 29.21 mm |
| Material | Steel |
| Material Grade/class | Grade 1010, Grade 1008 |
| Maximum Hole Diameter | 17.45 mm |
| Maximum Material Thickness | 5.1 mm |
| Minimum Material Thickness | 1.6 mm |
| Overall Length | 30.4 mm |
| Rivet Type | Knurled Flanged |
| System Of Measurement | Metric |
| Thread Direction | Right Hand |
| Thread Fit | 6H |
| Thread Size | M12 x 1.75 |
| Thread Type | Coarse |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| HS Code | 7318160000 |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)