-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conduit Bending Shoe |
|---|---|
| Application | Conduit Bending |
| Centerline Bend Radius | 1/2" to 4 1/4" |
| Compatible Conduit/tubing Material | EMT Conduit |
| Compatible With Brand | Greenlee |
| Compatible With Grainger Part Number | 6TFG7 |
| Compatible With Manufacturer Model Number | 555CX, 555DX |
| Compatible With Product Type | Electric Conduit Bender |
| Compatible With Series | 555 Series |
| Conduit Size | 1/2" to 2" |
| Conduit Type | EMT |
| Conduit/tubing Size - Maximum | 2" |
| Conduit/tubing Size - Minimum | 1/2" |
| Emt Conduit Size - Maximum | 2" |
| Emt Conduit Size - Min. | 1/2" |
| Emt Conduit Size Range | 1/2" to 2" |
|---|---|
| Features | One Time Set-Up |
| For Use With | Mfr. No. 555 Electric Benders |
| Imc Conduit Size | Not Applicable |
| Imc Conduit Size - Maximum | Not Applicable |
| Includes | Storage Box, Support Rollers |
| Material | Aluminum |
| Pvc-coated Rigid Conduit Size | Not Applicable |
| Pvc-coated Rigid Conduit Size - Minimum | Not Applicable |
| Rigid Conduit Size - Maximum | Not Applicable |
| Rigid Conduit Size - Minimum | Not Applicable |
| Size | 1/2" to 2" |
| Storage Size | 23" x 20 1/2" x 17" |
| Type | Shoe Group |
| Height (cm) | 44.7 |
|---|---|
| Length (cm) | 60.2 |
| Width (cm) | 55.88 |
| HS Code | 8205591000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 57.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)