-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conduit Bending Shoe |
|---|---|
| Accessory Type | Shotgun Shoe |
| Application | Conduit Bending |
| Bender Compatibility | 555C, 555CX, 555DX |
| Centerline Bend Radius | 1/2", 3/4" to 5", 3/4", 1" to 6 1/4", 1" to 5 3/4" |
| Compatible Conduit/tubing Material | EMT Conduit |
| Compatible With Brand | Greenlee |
| Compatible With Grainger Part Number | 34E696, 6TFG7 |
| Compatible With Manufacturer Model Number | 555C, 555CX, 555DX |
| Compatible With Product Type | Bender |
| Compatible With Series | 555 Series |
| Conduit Size | 1/2", 3/4", 1", 1/2", 3/4", 1", 3/4", 1" |
| Conduit Type | Rigid, IMC, EMT |
| Conduit/tubing Size - Maximum | 1" |
| Conduit/tubing Size - Minimum | 3/4" |
| Emt Conduit Size - Maximum | 1" |
| Emt Conduit Size - Min. | 3/4" |
| Emt Conduit Size Range | 3/4" to 1" |
|---|---|
| Features | Bend Up To 4 Pieces Of Conduit At The Same Time |
| For Use With | Mfr. No. 555 Electric Benders |
| Imc Conduit Size | 1/2" |
| Imc Conduit Size - Maximum | 1" |
| Imc Conduit Size - Minimum | 1/2" |
| Imc Conduit Size Range | 1/2" to 1" |
| Includes | Long Clamp Assembly, Short Clamp Assembly, Stopper Assembly, Storage Chest, Support Welment, Yoke Assembly |
| Material | Aluminum |
| Pvc-coated Rigid Conduit Size | Not Applicable |
| Pvc-coated Rigid Conduit Size - Minimum | Not Applicable |
| Rigid Conduit Size - Maximum | 1" |
| Rigid Conduit Size - Minimum | 1/2" |
| Rigid Conduit Size Range | 1/2" to 1" |
| Size | 1/2" to 1" |
| Storage Size | 23" x 20 1/2" x 17" |
| Type | Shoe Group |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 58.42 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 50.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)