-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Surface Ignitor |
|---|---|
| Amps | 5A |
| Compatible With Brand | White-Rodgers |
| Electrical Connection Type | Spade Terminals |
| For Fuel Type | LP, Natural Gas |
| Gas Type | Liquid Propane, Natural Gas |
| Heating Element Material | Silicon Carbide |
| Includes | Universal Replacements |
| Input Voltage | 120V AC |
| Lead Length | 5 3/4" |
| Length | 5.667" |
| Maximum Lead Wire Insulation Temperature | 392°F |
|---|---|
| Overall Length | 5 3/4" |
| Probe Length | 2 1/4" |
| Product Type | Hot Surface Igniter |
| Replacement For Oem Brand | White-Rodgers |
| Replacement For Oem Part No. | 767A-310, 767A-365 |
| Replacement For Oem Part Number | 767A-310, 767A-365 |
| Replacement Type | Oem |
| Special Information | 1/4" Female Spade Terminals, Uninsulated, Mounting Tab On Right Hand Side |
| Type | Silicon Carbide |
| Standards | CSA CERTIFIED |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 5.84 |
| HS Code | 9613802090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)