-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Circulator |
|---|---|
| Air Flow | 3600/5800 CFM |
| Air Velocity (fpm) @ 40 Ft | 100/90 FPM |
| Air Velocity (fpm) @ 60 Ft. | 45/10 FPM |
| Air Velocity @ 20 Ft. | 250/220 FPM |
| Amps | 3.4/2.2A |
| Application | Spot Cooling |
| Assembled | Partially Assembled |
| Assembly Required | Yes |
| Bearing Type | Sealed Ball |
| Blade Dia. | 24" |
| Blade Material | Aluminum |
| Color | Safety Yellow |
| Cord Length | 9 ft. |
| Depth | 15" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Accessory Style | Outdoor |
| Fan Cord Length | 9 ft. |
| Fan Housing Material | Steel |
| Fan Mounting Location | Floor |
| Fan Speed | 825/650 RPM |
| Fan Style | Outdoor |
| Guard Finish | Galvanized |
| Guard Material | Galvanized Steel |
| Head Tilt Adjustment | 50° Up to 10° Down |
| Height | 32" |
| Height Adjustment | Fixed Height |
| Hz | 60 Hz |
| Includes | 8" Steel And Rubber Wheels, Cord Wrap, Tilt Fan Housing |
| Max. Ambient Temp. | 104°F |
|---|---|
| Max. Depth | 15" |
| Mobile/stationary | Mobile |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/3 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 825/650 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Style | Mobile |
| Nema Plug Configuration | 5-15P with GFCI |
| No. Of Conductors | 3 |
| Number Of Blades | 3 |
| Number Of Speeds | 2 |
| Oscillating | No |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 29" |
| Phase | 1 |
| Product Type | High-Visibility Industrial Fan |
| Rpm | 850/725 RPM |
| Shaft Dia. | 5/8" |
| Thermal Protection | Automatic Reset |
| Voltage | 120V AC |
| Watts | 395/275 W |
| Wheel Dia. | 8" |
| Wheel Material | Steel, Rubber |
| Wheeled Base | Mobile |
| Width | 32" |
| Standards | CULUS LISTED |
| Height (cm) | 81.28 |
|---|---|
| Length (cm) | 80.77 |
| Width (cm) | 39.62 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 32.85 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)