-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Circulator |
|---|---|
| Air Flow | 9000/15000 CFM |
| Air Velocity (fpm) @ 40 Ft | 325/210 FPM |
| Air Velocity (fpm) @ 60 Ft. | 230/80 FPM |
| Air Velocity @ 20 Ft. | 480/370 FPM |
| Amps | 5.5/4.9A |
| Assembled | Partially Assembled |
| Assembly Required | Yes |
| Bearing Type | Ball |
| Blade Dia. | 42" |
| Blade Material | Aluminum |
| Color | Dark Gray |
| Cord Length | 9 ft. |
| Depth | 20 1/4" |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Accessory Style | Standard |
| Fan Cord Length | 9 ft. |
| Fan Housing Material | Steel |
| Fan Mounting Location | Floor |
| Fan Speed | 850/700 RPM |
| Fan Style | Standard |
| Guard Material | Steel |
| Head Tilt Adjustment | 360° |
| Height | 46 5/16" |
| Height Adjustment | Fixed Height |
| High Cfm | 15000 CFM |
| Housing Material | Steel |
| Hz | 60 Hz |
| Includes | 7" Steel And Rubber Wheels, Cord Wrap, Tilt Fan Housing |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 20 1/4" |
|---|---|
| Mobile/stationary | Mobile |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/2 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 850/700 RPM |
| Motor Type | Permanent Split Capacitor |
| Mounting Style | Mobile |
| Nema Plug Configuration | 5-15P |
| No. Of Conductors | 3 |
| Number Of Blades | 3 |
| Number Of Speeds | 2 |
| Oscillating | No |
| Oscillating/non-oscillating | Non Oscillating |
| Oscillation | Non Oscillating |
| Outside Dia. | 42 3/4" |
| Phase | 1 |
| Product Type | Standard-Duty Industrial Fan |
| Rpm | 825/600 RPM |
| Shaft Dia. | 5/8" |
| Sound Level | 75 dBA |
| Thermal Protection | Automatic Reset |
| Voltage | 120V AC |
| Wattage | 592/499 W |
| Wheel Dia. | 7" |
| Wheel Material | Steel, Rubber |
| Wheeled Base | Mobile |
| Width | 51 1/2" |
| Wire Guard Finish | Polyester Powder Coat |
| Standards | CULUS LISTED |
| Height (cm) | 119.38 |
|---|---|
| Length (cm) | 123.19 |
| Width (cm) | 40.64 |
| HS Code | 8414596090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 59.85 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)