-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welded Utility Cart |
|---|---|
| Assembled/unassembled | Assembled |
| Bottom Shelf Lip Height | 1 1/2" |
| Capacity Per Shelf | 466 lbs. |
| Caster Brake Type | Side Pedal Brake |
| Caster Dia. | 5" |
| Caster Finish | Urethane Coating |
| Caster Material | Urethane |
| Caster Mounting Type | Plate |
| Caster Wheel Dia. | 5" |
| Caster Wheel Type | Standard |
| Caster Wheel/tread Material | Polyolefin |
| Caster Width | 1 1/4" |
| Caster/wheel Configuration | (2) Rigid, (2) Swivel |
| Color | Gray |
| Distance Between Middle And Bottom Shelf | 7 5/8" |
| Distance Between Shelves | 7 5/8" |
| Distance Between Top And Middle Shelf | 7 5/8" |
| Finish | Powder Coated |
| Gauge | 14 ga. |
| Handle | Raised Offset |
| Handle Included | Yes |
|---|---|
| Handle Type | Raised |
| Includes | Raised Offset Handle |
| Includes Electrical Outlets | No |
| Lip Style | Combination |
| Load Capacity | 1400 lbs. |
| Material | Steel |
| Method Of Construction | Welded |
| Middle And Bottom Lip Height | 1 1/2" |
| Number Of Compartments | 0 |
| Number Of Drawers | 0 |
| Number Of Shelves | 3 |
| Overall Height | 39 5/8" |
| Overall Length | 43" |
| Overall Width | 25 1/2" |
| Shelf Length | 36" |
| Shelf Style | Flush Combination, Lipped |
| Shelf Type | Flat Top, Lipped Edge Bottom |
| Shelf Width | 24" |
| Top Type | Flush Top |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 81.28 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)