-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hot Surface Ignitor |
|---|---|
| Electrical Connection Type | Plug In |
| For Fuel Type | LP, Natural Gas |
| Gas Type | Liquid Propane, Natural Gas |
| Heating Element Material | Silicon Carbide |
| Includes | Universal Replacements |
| Input Voltage | 120V AC |
| Lead Length | 5 1/4" |
| Length | 5 1/4" |
| Maximum Lead Wire Insulation Temperature | 392°F |
| Overall Length | 5 1/4" |
|---|---|
| Probe Length | 2 1/4" |
| Product Type | Hot Surface Igniter |
| Replacement For Oem Brand | Detroit Radiant, Hb Smith, Norton, Robertshaw, Viessman, White-Rodgers, York |
| Replacement For Oem Part No. | 025-27766-000, 025-27774-000, 025-29043-000, 025-29050-000, 201D, 271P, 41-405, 50018, 767A-301, 767A-306, 767A-350, 767A-354, 767A-361, 9302-094 |
| Replacement For Oem Part Number | 025-27766-000, 025-27774-000, 025-29043-000, 025-29050-000, 201D, 271P, 41-405, 50018, 767A-301, 767A-306, 767A-350, 767A-354, 767A-361, 9302-094 |
| Replacement Type | Oem |
| Special Information | 2 Terminal Receptacle With 0.093" Male Pins, Mounting Tab On Right Hand Side |
| Type | Silicon Carbide |
| Standards | CSA CERTIFIED |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 6.35 |
| HS Code | 8416900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)