-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Glove Box Dispenser |
|---|---|
| Box Opening Orientation | Front |
| Box Orientation | Horizontal Or Vertical |
| Color | White |
| Depth | 3 7/8" |
| Dimensions | 10" x 21 1/4" x 3 7/8" |
| Dispenser Contains | Standard Glove Box |
| Dispenser Features | Dividers |
| Dispenser Layout | 4 Boxes |
| Dispenser Orientation | Horizontal Or Vertical |
|---|---|
| Fill Direction | Left Load, Right Load, Top Load |
| Finish | Powder Coat |
| Height | 10" |
| Holder Mount Location | Wall |
| Holds | (4) Boxes |
| Material | Powder Coated Steel |
| Mounts On | Wall |
| Width | 21 1/4" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 40.64 |
| HS Code | 7326908588 |
|---|---|
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)