SCHNEIDER ELECTRIC ZB4BL232 Non-illuminated Push Button Operator Black

Item: AF7GXU
Model: ZB4BL232
Cross Ref: 21AG13
16 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.83
5% off
$32.14 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Push Button Operator
Action Type Momentary
Basic Material Metal
Bezel Finish Chrome Plated
Bezel Material Die Cast Aluminum
Cad Overall Depth 33 mm
Cad Overall Height 29 mm
Cad Overall Width 29 mm
Color Black
Device Presentation Basic Element
Head Material Aluminum, Zinc
Legend O
Legend/background Color Black, White
Mounting Diameter 22 mm
Nema Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13
Number Of Operators 1
Shape Of Signaling Unit Head Round
Type Of Operator No Guard

Shipping Information

Height (cm) 4.32
Length (cm) 5.33
Width (cm) 3.3
HS Code 8538908060
Country Of Origin FR
Weight (kg) 0.045

Documentation

Certifications

certificatecertificatecertificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site