SCHNEIDER ELECTRIC ZB4BPA2 Non-illuminated Push Button Operator Black

Item: AF6GFC
Model: ZB4BPA2
Cross Ref: 15V816
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$47.77
5% off
$45.38 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Push Button Operator
Action Type Momentary
Basic Material Metal
Bezel Finish Chrome Plated
Bezel Material Die Cast Aluminum
Cad Overall Depth 37 mm
Cad Overall Height 30 mm
Cad Overall Width 30 mm
Color Black
Device Presentation Basic Element
Head Material Aluminum, Zinc
Legend No Legend
Mounting Diameter 22 mm
Nema Rating NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 13
Number Of Operators 1
Shape Of Signaling Unit Head Round
Type Of Operator Booted

Shipping Information

Height (cm) 3.3
Length (cm) 4.83
Width (cm) 4.57
HS Code 8536509035
Country Of Origin FR
Weight (kg) 0.0225

Documentation

Certifications

certificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site