-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transmission Jaw |
|---|---|
| Compatible With Brand | Posilock |
| Compatible With Manufacturer Model Number | 106, 206, TJ-2 |
| Fits Brand | Posi Lock Puller, Inc. |
| For Use With Grainger Item Number | 1TMP9, 1TMR1 |
| For Use With Mfr. Model Number | TJ-1, TJ-2, TJ-3 |
| Jaw Orientation | External |
|---|---|
| Jaw Style | Nonreversible |
| Overall Length | 7" |
| Product Type | Transmission Jaw |
| Reach - Maximum | 6" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 22.22 |
| HS Code | 8205599000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)