-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Transmission Jaw |
|---|---|
| Compatible With Brand | Posilock |
| Compatible With Grainger Part Number | 1AC03, 1AC05, 4GB28, 9YZ10 |
| Compatible With Manufacturer Model Number | 108, 110, 208, 210, TJ-1 |
| Fits Brand | Posi Lock Puller, Inc. |
| For Use With Grainger Item Number | 9YZ10, 4GB281AC05, 1AC03 |
| For Use With Mfr. Model Number | 108, 208110, 210 |
|---|---|
| Jaw Orientation | External |
| Jaw Style | Nonreversible |
| Overall Length | 17 3/8" |
| Product Type | Transmission Jaw |
| Reach - Maximum | 15 3/4" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 44.13 |
| Width (cm) | 10.16 |
| HS Code | 8205599000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)