-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | ESD Safe Portable Dry Vacuum |
|---|---|
| Critical Area Application | Computer/Electronics, Electro-Static Discharge (Esd) Safe |
| Current | 6.3A |
| Dry Capacity | 0.25 gal. |
| Filtration Type | HEPA |
| Height | 6 1/2" |
| Hose Dia. | 1" |
| Hose Diameter Inside | 1" |
| Hose Diameter Outside | 1 1/4" |
| Hose Length | 6 ft. |
| Includes | 12" Flexible Wand, Crevice Tool, Utility Nozzle With Brush |
| Length | 12 1/4" |
| Number Of Motor Stages | 2 |
| Power | 500 W |
| Power Cord Length | 12 ft. |
| Sound Level | 70 dBA |
|---|---|
| Static Pressure | 85" |
| Tank Capacity | 0.25 gal. |
| Tank Dry Capacity | 0.25 gal. |
| Tank Material | Plastic |
| Tank Size | 0.25 gal. |
| Vacuum Air Flow | 79 CFM |
| Vacuum Collection Type | Bagless |
| Vacuum Filtration Type | HEPA |
| Vacuum Pickup Type | Dry |
| Vacuum Power Source | Corded |
| Voltage | 120V |
| Wattage | 500 W |
| Width | 7 1/2" |
| Height (cm) | 21.08 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 24.64 |
| HS Code | 8508110000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.1365 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)