-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | ESD Safe Portable Dry Vacuum |
|---|---|
| Critical Area Application | Computer/Electronics, Electro-Static Discharge (Esd) Safe |
| Current | 5.4A |
| Dry Capacity | 1 gal. |
| Filtration Type | HEPA |
| Height | 9 5/16" |
| Hose Dia. | 1" |
| Hose Diameter Inside | 1" |
| Hose Diameter Outside | 1 1/4" |
| Hose Length | 6 ft. |
| Includes | Shoulder Strap, Crevice Tool With Crevice Tool Brush, Flexible 16" Goose Neck |
| Length | 19 1/4" |
| Peak Horsepower | 1 13/64 hp |
| Peak Hp | 1 1/5 hp |
| Power | 628 W |
|---|---|
| Power Cord Length | 12 ft. |
| Tank Capacity | 1 gal. |
| Tank Dry Capacity | 1 gal. |
| Tank Material | Plastic |
| Tank Size | 1 gal. |
| Vacuum Air Flow | 99 CFM |
| Vacuum Collection Type | Bagless |
| Vacuum Filtration Type | HEPA |
| Vacuum Pickup Type | Dry |
| Vacuum Power Source | Corded |
| Voltage | 120V |
| Wattage | 628 W |
| Width | 7 3/8" |
| Height (cm) | 29.97 |
|---|---|
| Length (cm) | 51.56 |
| Width (cm) | 24.13 |
| HS Code | 8508110000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.12 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)