ATRIX INTERNATIONAL VACPACK Backpack Harness

Item: AD9BBQ
Model: VACPACK
Cross Ref: 4NZR2
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$250.01
10% off
$225.01 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Backpack Harness, Vacuum Cleaner
Accessory Type Backpack Vacuum Harness
Fits Vacuum Brand Atrix
Fits Vacuum Models Hcvac7H-Esd, Vacomegasipm-G, Vacomegaslfh
For Vacuum Type Backpack Vacuum

Product Details

Atrix International VACPACK backpack vacuum harness makes it simple and comfortable for operators to carry the vacuum cleaner around while reducing fatigue from extended use.

Shipping Information

Height (cm) 12.45
Length (cm) 31.75
Width (cm) 49.53
HS Code 6307909889
Country Of Origin CN
Weight (kg) 0.54

Compatible Accessories

Atrix critical area vacuums: They are used to clean up sensitive equipment, hazardous materials and specialized environments. These area vacuums collect materials that could damage standard vacuums or clear dust in areas where standard vacuums could create hazards or cause damage and contamination.

Frequently Asked Questions

What are vacuums used for?

A vacuum cleaner, commonly referred to as a vacuum or a hoover, is a machine that creates suction to remove dirt from surfaces like floors, couches, draperies and other objects.

What are the critical components of a vacuum?

Suction motor is the first and possibly most crucial component of a vacuum. Using a rotating motor fan generates the vacuum pressure and suction power.

What governs a vacuum cleaner's operation?

Bernoulli's Principle, which asserts that as airspeed increases, the pressure falls, is what enables vacuum cleaners to function. To balance the pressure, air constantly flows from a high-pressure to a low-pressure region.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site