-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Cleaner Wand |
|---|---|
| Attachment Product Grouping | Extension Wands |
| Depth | 3/4" |
| Diameter | 1 1/4" |
| Fits Vacuum Brand | Atrix |
| Fits Vacuum Models | Express, High Capacity, Omega |
| For Hose Diameter | 1 1/4" |
|---|---|
| For Vacuum Type | Backpack Vacuum |
| Includes | Flexible Gooseneck Tool, Esd Safe |
| Material | Polyolefin, Polypropylene |
| Width | 1 1/2" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 3.81 |
| HS Code | 4016996000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)