-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bag |
|---|---|
| Bag Filtration Type | HEPA |
| Bag Material | Cloth |
| Bag Pickup Type | Dry |
| Bag Reusability | Non Reusable |
| Efficiency | HEPA |
| Filter Efficiency | 99.97% @ 0.3 µms |
| Filtration Type | HEPA |
| Fits Vacuum Brand | Atrix |
|---|---|
| Fits Vacuum Models | Bp50-G, Vacbp36V-Gr And Vacbp36V |
| For Vacuum Type | Backpack Vacuum |
| Height | 1/4" |
| Length | 12" |
| Ply Count | 3 |
| Width/diameter | 7 1/2" |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 20.32 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)