-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter |
|---|---|
| Efficiency | HEPA |
| Filter Efficiency | 99.97% At 0.3 µm |
| Filter Material | Paper |
| Filter Pickup Type | Dry |
| Filter Product Grouping | Sleeve Filter |
| Filter Reusability | Reusable |
| Filter Type | Main Filter |
| Filtration Type | HEPA |
|---|---|
| Fits Vacuum Brand | Atrix |
| Fits Vacuum Models | Atibcv |
| For Vacuum Type | Critical Area Vacuum |
| Height | 10" |
| Length | 7" |
| Width/diameter | 7" |
| Height (cm) | 25.91 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 18.03 |
| Country Of Origin | IT |
|---|---|
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)