-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter |
|---|---|
| Filter Efficiency | 99.97% At 0.3 µm |
| Filter Material | Paper |
| Filter Pickup Type | Dry |
| Filter Product Grouping | Cartridge Filter |
| Filter Reusability | Non-Reusable |
| Filter Type | Cartridge Filter |
| Filtration Type | HEPA |
|---|---|
| Fits Vacuum Brand | Atrix |
| Fits Vacuum Models | Vacexp-04 |
| For Vacuum Type | Critical Area Vacuum |
| Height | 7" |
| Length | 4 1/4" |
| Width/diameter | 4 1/4" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 24.13 |
| HS Code | 5911900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5985 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)