| Item | Filter |
|---|---|
| Efficiency | HEPA |
| Filter Material | Cloth |
| Filter Pickup Type | Dry |
| Filter Product Grouping | Cassette Filter |
| Filter Reusability | Reusable |
| Filter Type | Exhaust Filter |
| Filtration Type | HEPA |
| Fits Vacuum Brand | Atrix |
|---|---|
| Fits Vacuum Models | Bp50-G, Vacbp36V |
| For Vacuum Type | Backpack Vacuum |
| Height | 1" |
| Length | 6" |
| Width | 5" |
| Width/diameter | 5" |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 13.97 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)