ATRIX INTERNATIONAL VACOMEGASCT Esd Vacuum 1 Gallon 1.2 Peak Hp

Item: AF3RTK
Model: VACOMEGASCT
Cross Ref: 8CM62
Check Availability
In Stock.

Get it by Thursday, Feb 5

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$602.65
10% off
$542.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item ESD Vacuum
Casters No
Critical Area Application Computer/Electronics, Electro-Static Discharge (Esd) Safe
Current 5.2A
Dry Capacity 1 gal.
Filtration Type HEPA
Frequency 50/60 Hz
Height 9 5/16"
Hose Dia. 1"
Hose Diameter Inside 1"
Hose Diameter Outside 1 1/4"
Hose Length 6 ft.
Includes 1 Gal Hepa Filter, 16" Flexible Gooseneck Tool, Esd Safe Crevice Tool With Brush, Shoulder Strap, Detachable Power Cord
Length 19 1/4"
Peak Horsepower 1 13/64 hp
Peak Hp 1 1/5 hp
Power 628 W
Power Cord Length 10 ft.
Sound Level 69 dBA
Static Pressure 60"
Tank Capacity 1 gal.
Tank Dry Capacity 1 gal.
Tank Material Plastic
Tank Size 1 gal.
Vacuum Air Flow 99 CFM
Vacuum Collection Type Bagless
Vacuum Filtration Type HEPA
Vacuum Pickup Type Dry
Vacuum Power Source Corded
Voltage 120V
Wattage 628 W
Width 7 7/16"

Shipping Information

Height (cm) 30.23
Length (cm) 52.07
Width (cm) 23.88
HS Code 8508110000
Country Of Origin US
Weight (kg) 5.76

Documentation

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site