-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Absolute Rated Pleated Filter Cartridge |
|---|---|
| Application | Catalyst Recovery, Chemicals, Membrane Prefilter, Precious Metal Recovery, Waste Water |
| Cartridge Media | Polypropylene |
| Filter Cartridge Media | Polypropylene |
| Filter Design | Pleated |
| Filter Media | Polypropylene |
| Filter Reduces | Particulates |
| Flow Rate | 20 GPM |
| Height | 20" |
| Inside Dia. | 1.062" |
|---|---|
| Max. Pressure | 35 psi |
| Max. Temp. | 160°F |
| Microns | 1 µm |
| Overall Height | 20" |
| Overall Length | 20" |
| Reduces | Particulates |
| Service Life | Not Rated |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 6.98 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.7155 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)