-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Melt Blown Filter Cartridge |
|---|---|
| Application | Chemical Processing, Di Water, Plating Solutions, Potable Water, R.O. Pre-Filtration |
| Cartridge Media | Polypropylene |
| Filter Cartridge Media | Polypropylene |
| Filter Design | Melt Blown |
| Filter Media | Polypropylene Polymer |
| Filter Reduces | Particulates |
| Flow Rate | 5 GPM |
| For Use With | 10 In Housings |
| Height | 10" |
| Inside Dia. | 1.062" |
| Inside Diameter | 1 1/16" |
| Max. Pressure | 35 psi |
|---|---|
| Max. Temp. | 140°F |
| Microns | 10 µm |
| Outside Dia. | 2.437" |
| Outside Diameter | 2 7/16" |
| Overall Height | 10" |
| Overall Length | 10" |
| Reduces | Particulates |
| Series | AVASAN Series |
| Service Life | Not Rated |
| Standards | Fda Cfr-21 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 6.35 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)