-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Contactor |
|---|---|
| Action Type | Reversing |
| Auxiliary Contacts Included | 1NO/1NC |
| Coil Voltage | 120V AC |
| Contactor Style | NEMA |
| Contactor Type | NEMA |
| Depth | 3.62" |
| Embedded Surge Suppressor | No |
| Enclosure Nema Rating | No Enclosure |
| Enclosure Type | Open |
| Full Load Amps | 27A |
| Full Load Inductive Amps | 27A |
| Height | 3.9" |
| Horsepower @ Single Phase | 3 hp |
| Horsepower @ Single Phase - 120v Ac | 2 hp |
| Horsepower @ Single Phase - 240v Ac | 3 hp |
| Horsepower @ Three Phase - 208v Ac | 7 1/2 hp |
| Horsepower @ Three Phase - 600v Ac | 10 hp |
| Hp @ 1 Phase - 120v | 2 hp |
| Hp @ 1 Phase - 240v | 3 hp |
| Hp @ 3 Phase - 208v | 7 1/2 hp |
| Hp @ 3 Phase - 230v | 7 1/2 hp |
| Hp @ 3 Phase - 240v | 7 1/2 hp |
| Hp @ 3 Phase - 480v | 10 hp |
|---|---|
| Hp @ 3 Phase - 575v | 10 hp |
| Hz | 50/60 Hz |
| Includes Auxiliary Contacts | Yes |
| Inductive Full Load Amps | 27A |
| Main Power Pole Contact Form | 3NO |
| Maximum Voltage Rating | 600V AC |
| Nema Enclosure Material | Not Applicable |
| Nema Size | 1 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Auxillary Contacts | 2 |
| Number Of Poles | 3 |
| Overall Depth | 3.62" |
| Overall Height | 3.71" |
| Overall Width | 3.53" |
| Phase | Three |
| Reversible | Yes |
| Reversing Capability | Reversing |
| Series | TESYS N Series |
| Standards | Csa, Ul Listed |
| Terminal Connection Type | Screw Clamp Terminals |
| Width | 3.54" |
| Wire Termination Type | Screw Clamp |
| Height (cm) | 9.42 |
|---|---|
| Length (cm) | 9.19 |
| Width (cm) | 8.97 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.945 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)