-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Contactor |
|---|---|
| Action Type | Non Reversing |
| Auxiliary Contacts Included | 1NO |
| Coil Voltage | 120V AC |
| Contactor Style | NEMA |
| Contactor Type | NEMA |
| Control Circuit | Common Control Circuit |
| Depth | 9.1" |
| Electrical Connection | Lugs Ordered Separately |
| Embedded Surge Suppressor | No |
| Enclosure Nema Rating | No Enclosure |
| Enclosure Type | Open |
| Frequency | 50/60 Hz |
| Full Load Amps | 540A |
| Full Load Inductive Amps | 540A |
| Height | 9 2/5" |
| Horsepower @ Single Phase | 200 hp |
| Horsepower @ Single Phase - 240v Ac | 200 hp |
| Horsepower @ Three Phase - 208v Ac | 150 hp |
| Horsepower @ Three Phase - 600v Ac | 400 hp |
| Hp @ 3 Phase - 208v | 150 hp |
| Hp @ 3 Phase - 230v | 200 hp |
| Hp @ 3 Phase - 240v | 200 hp |
| Hp @ 3 Phase - 480v | 400 hp |
| Hp @ 3 Phase - 575v | 400 hp |
| Hz | 40/400 Hz |
|---|---|
| Includes Auxiliary Contacts | Yes |
| Inductive Full Load Amps | 540A |
| Line Rated Current | 540A |
| Main Power Pole Contact Form | 3NO |
| Maximum Voltage Rating | 600V AC |
| Nema Degree Of Protection | Not Rated (Open Device) |
| Nema Enclosure Material | Not Applicable |
| Nema Size | 6 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Auxillary Contacts | 1 |
| Number Of Poles | 3 |
| Overall Depth | 9.17" |
| Overall Height | 9.37" |
| Overall Width | 8.9" |
| Phase | Three |
| Product Or Component Type | Contactor |
| Reversible | No |
| Reversing Capability | Non-reversing |
| Series | TESYS N Series |
| Standards | Csa, Ul Listed |
| Terminal Connection Type | Screw Clamp Terminals |
| Width | 9 1/5" |
| Wire Termination Type | Screw Clamp |
| Height (cm) | 23.8 |
|---|---|
| Length (cm) | 23.29 |
| Width (cm) | 22.61 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | CZ |
| Weight (kg) | 11.34 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)