-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Contactor |
|---|---|
| Action Type | Reversing |
| Auxiliary Contacts Included | 1NO |
| Coil Voltage | 120V AC |
| Contactor Style | NEMA |
| Contactor Type | NEMA |
| Depth | 9 2/5" |
| Enclosure Type | Open |
| Frequency | 50/60 Hz |
| Full Load Amps | 540A |
| Full Load Current - Inductive | 540A |
| Height | 18" |
| Horsepower @ Single Phase - 240v Ac | 200 hp |
| Horsepower @ Three Phase - 208v Ac | 150 hp |
| Horsepower @ Three Phase - 600v Ac | 400 hp |
| Hp @ 3 Phase - 208v | 150 hp |
| Hp @ 3 Phase - 230v | 200 hp |
| Hp @ 3 Phase - 240v | 200 hp |
| Hp @ 3 Phase - 480v | 400 hp |
|---|---|
| Hp @ 3 Phase - 575v | 400 hp |
| Includes Auxiliary Contacts | Yes |
| Inductive Full Load Amps | 540 |
| Main Power Pole Contact Form | 3NO |
| Maximum Voltage Rating | 600V AC |
| Nema Enclosure Rating | No Enclosure |
| Nema Size | 6 |
| Nominal Coil Voltage @ 60hz | 120V AC |
| Number Of Poles | 3 |
| Overall Depth | 9.4" |
| Overall Height | 15.44" |
| Overall Width | 19.27" |
| Reversing Capability | Reversing |
| Series | TESYS Series |
| Standards | Csa, Ul Listed |
| Width | 19.27" |
| Height (cm) | 39.22 |
|---|---|
| Length (cm) | 23.88 |
| Width (cm) | 48.95 |
| HS Code | 8536490065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 42.3 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)