-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Clip |
|---|---|
| Beam Flange Thickness | 5/16" to 1/2" |
| Color | Silver |
| Compatible Product Type | Chain, S-Hook, Wire |
| Finish | Corrosion Resistant Coated |
| For Use With | Bolting Straps, S Hooks, Threaded Rod, Wire |
| Load Capacity | 200 lbs. |
|---|---|
| Material | Steel |
| Mounting Orientation | Side Mount |
| Mounting Style | Hammer On |
| Mounting Type | Hammer On |
| Standards | 4H, CE, CULUS, EBC, EM, ITB |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.56 |
| Width (cm) | 3.3 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)