-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Clip |
|---|---|
| Color | Gray |
| Compatible Conduit Trade Size | 1/2", 3/4" |
| Compatible Conduit Type | EMT |
| Compatible Nominal Conduit/pipe Size | 1/2", 3/4" |
| Compatible Pipe Size | 1/2", 3/4" |
| Finish | Corrosion Resistant Coated |
| Flange Thickness | 1/2" to 3/4" |
| For Maximum Cable Od | 1.181" |
| For Minimum Cable Od | 0.709" |
|---|---|
| For Use With | Cable, Conduit, Pipe |
| Load Capacity | 25 lbs. |
| Material | Steel |
| Mounting Hole Diameter | 1/4" |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Type | Spring Pressure |
| Thread Size | #14-20 |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 5.84 |
| HS Code | 8302416080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)