-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt Sheave |
|---|---|
| Belt Series | A, B, 5V Series |
| Bore Dia. | 1/2" to 1 15/16" |
| Bore Type | Split Taper |
| Bushing Bore Range | 1/2" to 2 7/16" |
| Bushing Type | B |
| Face Width | 2 7/16" |
| Hub Projection | 17/64" |
| Keyway | Yes |
| Material | Cast Iron |
| Max. Pitch Dia. | 5.9" |
| Min. Pitch Dia. | 5 2/5" |
| Min. Plain Bore | No |
|---|---|
| No. Of Grooves | 3 |
| Outside Dia. | 6 2/25" |
| Overall Length | 2 29/32" |
| Pitch Dia. (5v) | 5.9" |
| Pitch Dia. (a) | 5 3/5" |
| Pitch Dia. (b) | 6.1" |
| Series | B5V Series |
| Suitable For Use With | Gripbelt A And B, 5V Cross Section Belts |
| System Of Measurement | Imperial |
| Type | Type 3 |
| Height (cm) | 15.44 |
|---|---|
| Length (cm) | 7.39 |
| Width (cm) | 15.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.8475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)