-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mechanics Gloves |
|---|---|
| Additional Hazard Protection | Impact Resistant |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Load | 417g |
| Ansi/isea Impact Force | 6.5 kN |
| Ansi/isea Impact Level | 2 |
| Ansi/isea Puncture Force | 81N |
| Anti-static | No |
| Back Material | Nylon |
| Closure Type | Slip On |
| Color | Orange |
| Cuff | Safety |
| Cuff Style | Gauntlet |
| En 388 Rating | 4242Ap |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Finger Style | Full |
| Glove Back Color | Orange |
| Glove Back Material | Nylon |
| Glove Construction | Cut And Sewn |
| Glove Features | Pull Strap, Reinforced Thumb Crotch |
| Glove Hand Style | Left And Right |
| Glove Length | 10 1/2" |
| Glove Liner Material | Unlined |
|---|---|
| Glove Performance | General Purpose |
| Glove Style | Riggers |
| Grip Coating Color | Orange |
| Grip Material | PVC |
| Grip Pattern | Dotted |
| Hazard Type | General Purpose |
| Impact Protection Style | Standard |
| Includes Double Palm | No |
| Includes Reinforced Thumb Crotch | Yes |
| Knuckle Padding Material | Foam, Gel, Thermoplastic Rubber |
| Knuckle Protection Material | TPR |
| Latex-free | Yes |
| Palm Material | Synthetic Leather |
| Reflective Backing | No |
| Series | Kong |
| Silicone-free | No |
| Size | XL |
| Size- Alpha | XL |
| Size- Numeric | 10 |
| Standards | En |
| Stitching Material | Nylon |
| Touchscreen Compatible | No |
| Height (cm) | 19.56 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 27.43 |
| HS Code | 6216005820 |
|---|---|
| Country Of Origin | KH |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)