-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Power Supply Off Line 12 VDC @ 10A 115V |
|---|---|
| Batteries Required | No |
| Battery Requirement | Batteries Required |
| Enclosure Depth | 7 1/4" |
| Enclosure Height | 1 3/4" |
| Enclosure Length | 4 1/2" |
| Finish | Unfinished |
| Height | 2.13" |
| Includes | Battery Leads |
| Input Frequency | 60 Hz |
| Input Voltage | 115V AC |
| Material | Phenolic Or Fiberglass |
|---|---|
| Output Amps | 10A |
| Output Voltage | 12V DC |
| Overall Height | 1 3/4" |
| Overall Length | 7 1/4" |
| Overall Width | 4 1/2" |
| Product Type | Power Supply Off Line |
| Type | Off-Line Power Supply/Charger |
| Voltage | 12V DC |
| Standards | CE, ROHS COMPLIANT |
| Height (cm) | 5.41 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 10.41 |
| HS Code | 8504409580 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4995 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)