-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pocket Air Filter |
|---|---|
| Actual Depth | 22" |
| Actual Filter Size | 23 3/8" x 23 3/8" x 22" |
| Actual Height | 23 3/8" |
| Actual Width | 23 3/8" |
| Air Filter Header Type | Single Header |
| Air Flow @ 300 Fpm | 1200 CFM |
| Air Flow @ 500 Fpm | 2000 CFM |
| Air Flow Rate | 500 FPM |
| Capacity Cfm | 2000 CFM |
| Filter Efficiency | 65% |
| Filter Efficiency - Air Filters | 60% to 65% |
| Filters Out | Auto Emission Particulates, Coal Dust, Humidifier Dust, Lead Dust, MERV 9-12 Legionella, Milled Flour, Nebulizer Droplets |
| Final Resistance | 1 in. wc |
| Frame Finish | Galvanized |
| Frame Material | Steel |
| Frame Or Header Material | Galvanized Steel |
| Frame Size | 0.812" |
| Initial Resistance | 0.4 in. wc |
| Initial Resistance @ 300 Fpm | 0.18 in. wc |
| Initial Resistance @ 500 Fpm | 0.3 in. wc |
|---|---|
| Material | Synthetic |
| Material Thickness | 24 ga. |
| Max. Temp. | 150°F |
| Max. Velocity | 500 FPM |
| Media Area | 50 sq. ft. |
| Media Color | Orange |
| Media Material | Synthetic |
| Nominal Depth | 22" |
| Nominal Filter Size | 24" x 24" x 22" |
| Nominal Height | 24" |
| Number Of Pockets | 6 |
| Performance Rating | MERV 11 |
| Recommended Final Resistance | 1 in. wc |
| Removes Particles Down To | 1 µm to 3 µm |
| Standards | Ul 900 |
| Style - Air Filters | Bag |
| Gasket Location | None |
| Gasket Material | None |
| Height (cm) | 62.99 |
|---|---|
| Length (cm) | 62.99 |
| Width (cm) | 19.99 |
| HS Code | 8421398090 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 2.295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)