-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stacklight |
|---|---|
| Color | Gray |
| Diameter | 1.77" |
| For Use With | 200 Class Stacklights |
| Height | 1.57" |
| Housing Material | Polycarbonate |
|---|---|
| Mounting | Base |
| Operating Temp. | -22°F to +122°F |
| Width | 1.77" |
| Height (cm) | 4.5 |
|---|---|
| Length (cm) | 4.5 |
| Width (cm) | 7.01 |
| HS Code | 8531909000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.1476 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)