-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Glove Box Dispenser |
|---|---|
| Box Opening Orientation | Front |
| Box Orientation | Horizontal Or Vertical |
| Color | Silver |
| Depth | 4" |
| Dimensions | 10" x 5 1/2" x 4" |
| Dispenser Contains | Standard Glove Box |
| Dispenser Layout | 1 Box |
| Dispenser Orientation | Horizontal Or Vertical |
|---|---|
| Fill Direction | Left Load, Right Load, Top Load |
| Height | 10" |
| Holder Mount Location | Wall |
| Material | Stainless Steel |
| Mounts On | Wall |
| Width | 5 1/2" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.24 |
| HS Code | 7323930080 |
|---|---|
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)