-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Brake Tubing |
|---|---|
| Air Brake Type | Type B |
| Application | Airbrake |
| Bend Radius | 2" |
| Coiled Air Tube Application | Not Applicable |
| Color | Black |
| Distinct Properties | Heat And Light Stabilized |
| Fitting Side A Connection Type | Not Applicable |
| Fitting Side A Gender | Not Applicable |
| Fitting Side A Material | Not Applicable |
| Fitting Side A Size | Not Applicable |
| Fitting Side B Size | Not Applicable |
| Fitting Side B Connection Type | Not Applicable |
| Fitting Side B Gender | Not Applicable |
| Fitting Side B Material | Not Applicable |
| Hex Size | Not Applicable |
| Includes Fittings | No |
| Inside Dia. | 0.376" |
| Jacket Color | No Jacket |
| Jacket Material | No Jacket |
| Length | 100 ft. |
| Material | Nylon |
| Max. Pressure | 150 psi |
|---|---|
| Max. Pressure Range | 100 psi to 249 psi |
| Max. Working Pressure | 150 psi |
| Maximum Operating Temperature | 200°F |
| Minimum Operating Temperature | -40°F |
| Outside Dia. | 1/2" |
| Overall Length | 100 ft. |
| Product Type | Air Brake Tubing |
| Reinforcement | Polyester Braid |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Crack Resistant, Flame Resistant, Freeze Resistant, Fuel Resistant, Grease Resistant, Hardening Resistant, Heat Resistant, High Temperature Resistant, Humidity Resistant, Kink Resistant, Low Temperature Resistant, Non Conductive, Non Flammable, Oil Resistant, Road Salt Resistant, Salt Water Resistant, Tear Resistant, Temperature Resistant,UVResistant, Wear Resistant, Weather Resistant |
| Series | 1120 Series |
| Specific Fitting Side A Shape | Not Applicable |
| Specific Fitting Side B Shape | Not Applicable |
| System Of Measurement | Inch |
| Temp. Range | -40°F to +200°F |
| Tube Material | Nylon |
| Tube Size | 1/2" |
| Type | Type B Reinforced |
| Wall Thickness | 0.062" |
| Weight Per Foot | 0.039 lbs.-ft. |
| Standards | DOT FMVSS106, SAE J1131, SAE J844 |
| Height (cm) | 52.58 |
|---|---|
| Length (cm) | 51.82 |
| Width (cm) | 11.94 |
| HS Code | 3917390050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.295 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)