-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Surge Suppressor |
|---|---|
| Amps | 100 kA |
| Basic Material | Metallic |
| Chase Nipple Size | 3/4" |
| Color | Gray |
| Depth | 3.07" |
| Enclosure Material | Metal |
| Enclosure Nema Rating | 4 |
| Enclosure Rating | IP65 |
| Filter Type | Nonfiltering |
| Filtering | No |
| Footnotes | Can Be Installed In A Type 1 Or 2 Location In Accordance With The NEC 2008 |
| Includes | Voltage Free Contact |
| Ip Rating | 65 |
| Length | 6.02" |
| Lightning Impulse Amps | 12 kA |
| Lightning Impulse Current | 12.5 kA |
| Max. Continuing Operating Voltage | 170V AC |
| Max. Operating Temp. | 176°F |
| Max. Surge Current Per Mode | 100 kA |
| Max. Surge Current Per Phase | 100 kA |
|---|---|
| Min. Operating Temp. | -40°F |
| Modes Of Protection | L-G, L-N, N-G |
| Modular | Yes |
| Mounting Style | Chase Nipple, Panel |
| Nominal Discharge Amps | 20 kA |
| Nominal Discharge Current | 40 kA |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Phase | 1 |
| Short Circuit Amps Rating | 200 kA |
| Standards | Ansi/Ieee, C-Tick, Ce, Iec 61643-1, Ul 1449 Edition 3 Type 1/2 |
| Status Indicator | LED Light |
| System Connection | Parallel |
| Type | Compact |
| Ul Spd Type | Type 1/2 |
| Voltage | 120V AC |
| Voltage Protection Rating | 600V (L-N), 600V (N-G), 600V (L-G) |
| Width | 3.31" |
| Wire Gauge | 10 AWG |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 10.16 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.08 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)