-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Surge Suppressor |
|---|---|
| Amps | 100 kA |
| Basic Material | Metallic |
| Chase Nipple Size | 3/4" |
| Color | Gray |
| Depth | 3.07" |
| Enclosure Material | Metal |
| Enclosure Nema Rating | 4 |
| Enclosure Rating | IP65 |
| Filter Type | Nonfiltering |
| Filtering | No |
| Footnotes | Can Be Installed In A Type 1 Or 2 Location In Accordance With The NEC 2008 |
| Includes | Voltage Free Contact |
| Ip Rating | 65 |
| Length | 6.02" |
| Lightning Impulse Amps | 12 kA |
| Lightning Impulse Current | 12.5 kA |
| Max. Continuing Operating Voltage | 170/276V AC |
| Max. Operating Temp. | 176°F |
| Max. Surge Current Per Mode | 100 kA |
| Max. Surge Current Per Phase | 100 kA |
|---|---|
| Min. Operating Temp. | -40°F |
| Modes Of Protection | L-G, L-L, L-N, N-G |
| Modular | Yes |
| Mounting Style | Chase Nipple, Panel |
| Nominal Discharge Amps | 20 kA |
| Nominal Discharge Current | 40 kA |
| Number Of Poles | 3 |
| Number Of Wires | 4 |
| Phase | 1 |
| Short Circuit Amps Rating | 200 kA |
| Standards | Ansi/Ieee, C-Tick, Ce, Iec 61643-1, Ul 1449 Edition 3 Type 1/2 |
| Status Indicator | LED Light |
| System Connection | Parallel |
| Type | Compact |
| Ul Spd Type | Type 1/2 |
| Voltage | 120/240V AC |
| Voltage Protection Rating | 600V (L-N), 1000 (L-L), 600V (N-G), 700V (L-G) (Modular) |
| Width | 3.31" |
| Wire Gauge | 10 AWG |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 10.16 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.2375 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)